40B28
Description
40B28 ROLLER CHAIN SPROCKET ; 1/2" P 28T 5/8" MIN PLAIN BORE
Part # 40B28
BDI # 620191
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.465
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.738
Global Part Number GPN:
36157
Pitch Diameter - Millimeter:
113.42
Mounting Method:
Rough Bore
28XLB037
Description
28XLB037 TIMING PULLEY ; 3/8" WD 1/5"CH PIT XL STYLE
Part # 1054949
BDI # 324810
Features
Pitch Diameter - Inch:
1.783
Flange Outside Diameter - Millimeter:
50.8
Inch - Metric:
Inch
Outside Diameter - Inch:
1.763
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Extra Light | Type 2
Pitch Diameter - Millimeter:
45.288
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
1.783
Flange Outside Diameter - Millimeter:
51.079
Inch - Metric:
Inch
Outside Diameter - Inch:
1.763
Face Width - Millimeter:
10.922
Face Width - Inch:
0.43
Belt Pitch:
1/5 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
45.28
Mounting Method:
Rough Bore