HK0810-RS-HLA-L271/STD
Description
HK0810-RS-HLA-L271/STD NEEDLE ROLLER BRG ; 8MM BORE 12MM OD 10MM WID
Part # HK0810-RS-L271/STD
BDI # 1173879
Features
Enclosure:
1 Seal
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.472
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Global Part Number GPN:
373748
Self Aligning:
No
HK5022-RS-A-L271
Description
HK5022-RS-A-L271 NEEDLE ROLLER BEARING ; 50MMX 58MM X 22MM SINGLE LIP SEAL
Part # HK5022-RS-A-L271
BDI # 18313464
Features
Enclosure:
1 Seal
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
2.283
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Global Part Number GPN:
591144
Self Aligning:
No
BK1614-RS-L271
Description
BK1614-RS-L271 DRAWN CUP NDL RLR BRG ; 16MM BORE 22MM OD 14MM WID
Part # BK1614-RS-L271
BDI # 1172553
Features
Enclosure:
1 Seal
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
Yes
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Retainer:
Yes
Other Features:
Drawn Cup Bearing | Steel Cage
Global Part Number GPN:
591270
Self Aligning:
No
SC0440LC3
Description
SC0440LC3 DEEP GROOVE BALL BEARING ; 0.7504INX1.7805INX0.6100IN RND
Part # SC0440LC3
BDI # 1229253
Features
Enclosure:
1 Seal
Outer Race Width - Millimeter:
15.5
Other Features:
Deep Groove
Inch - Metric:
Inch
Outside Diameter - Inch:
1.781
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
HK2018-RS-L271
Description
HK2018-RS-L271 NEEDLE ROLLER BEARING ; 20MM BORE 26MM OD 18MM WID
Part # HK2018-RS-L271
BDI # 18312298
Features
Enclosure:
1 Seal
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Global Part Number GPN:
591403
Self Aligning:
No