INS-SCM-200
Description
INS-SCM-200 INSERT BALL BRG ; 2" BORE IR WID 3.937" OD
Part # 123358
BDI # 258314
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
24
Other Features:
Single Row | Medium Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
3.937
Length Thru Bore - Millimeter:
46.838
Outer Race Profile:
Spherical
Global Part Number GPN:
560804
Mounting Method:
Set Screw
WSTU-SCEZ-107-SHCR
Description
WSTU-SCEZ-107-SHCR TAKE-UP BALL BRG ; 1-7/16" BORE 17/32" SLOT WID
Part # 136952
BDI # 262238
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
3.531
Housing Material:
Stainless Steel
Mounting Method:
Set Screw
Slot Width - Inch:
0.531
Slot to Slot Distance - Millimeter:
89.687
Other Features:
Single Row | Normal Duty | Wide Inner Race | Wide Slot | Corrosion Resistant Insert
Global Part Number GPN:
674569
Housing Style:
Unit Only
Rolling Element:
Ball Bearing
INS-SC-104S
Description
INS-SC-104S INSERT BALL BRG ; 1-1/4" BORE IR WID 2.441" OD
Part # 123469
BDI # 258340
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
17.958
Other Features:
Single Row | Normal Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
2.441
Length Thru Bore - Millimeter:
35.331
Outer Race Profile:
Spherical
Global Part Number GPN:
560704
Mounting Method:
Set Screw
F4B-SCEZ-108-SHSS
Description
F4B-SCEZ-108-SHSS; 136831 ; FLANGED BLK BALL BRG 1-1/2" BORE
Part # 136831
BDI # 262131
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
42.88
Nominal Bolt Circle Diameter Round - Inch:
5.7
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Stainless Steel
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
144
Number of Mounting Holes:
4
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
42.88
Other Features:
Single Row | Medium Duty
Global Part Number GPN:
521864
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5.7
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2