Page 1 of 309

Next

Compare
CF 1 1/4

COMPARE

CF 1 1/4

Description
CF 1 1/4 CAM FOLLOWER BEARING ; 1-1/4" RLR DIA 3/4" RLR WD

MCGILL

Part # 2120100000

BDI # 343935

Features

Roller Width - Inch: 0.75
Thread Size: 1/2-20
Stud Diameter - Inch: 0.5
Stud Diameter - Millimeter: 12.7
Enclosure: Open

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 31.75
Other Features: Full Complement | Screwdriver Slot
Global Part Number GPN: 20692

Price Inventory : In stock
Loading Price
QTY
8S 1 1/2

COMPARE

8S 1 1/2

Description
8S 1 1/2 SLEEVE CPLG FLANGE ; 1-1/2" BORE 5.45" OD 3-1/4" HUB

MARTIN SPROCKET & GR

Part # 8S 1 1/2

BDI # 624361

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 5.45

Length Thru Bore - Millimeter: 53.188
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 82.55
Coupling Type: Elastomeric Coupling
Torque: TPR 1135 | Hytrel 4530In-Lbs

Price Inventory : In stock
Loading Price
QTY
AS2201F-01-06

COMPARE

AS2201F-01-06

Description
AS2201F-01-06 SPEED CONTROLLER ; AS SERIES ELBOW TYPE 1/8IN PORT

SMC

Part # AS2201F-01-06

BDI # 17829167

Price Inventory : In stock
Loading Price
QTY
40BS28 1

COMPARE

40BS28 1

Description
40BS28 1 ROLLER CHAIN SPROCKET ; 1/2" P 28T 1" BORE

MARTIN SPROCKET & GR

Part # 40BS28 1

BDI # 619774

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Pitch Diameter - Inch: 4.465
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 4.738
Other Features: With 2 Set Screw
Global Part Number GPN: 33085
Pitch Diameter - Millimeter: 113.42
Mounting Method: Finished Bore

Price Inventory : In stock
Loading Price
QTY
40BB17H 5/8

COMPARE

40BB17H 5/8

Description
40BB17H 5/8 IDLER SPROCKET ; 17T 0.638" STOCK BORE X 2.97" OD

MARTIN SPROCKET & GR

Part # 40BB17H 5/8

BDI # 619485

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: Roller Chain
Bearing Type: Ball Bearing

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.97
Length Thru Bore - Millimeter: 18.288
Other Features: 0.284 Inch Teeth Width

Price Inventory : In stock
Loading Price
QTY