35BS32H X 3/4
Description
35BS32H X 3/4 ROLLER CHAIN SPROCKET ; 3/8IN P 32T 3/4 ID HARDEN TOOTH
Part # 2101062914
BDI # 22350040
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.826
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.032
Pitch Diameter - Millimeter:
97.18
Mounting Method:
Finished Bore