CECP82334T-4
Description
CECP82334T-4 GENERAL PURPOSE AC MOTOR ; 20HP 1760RPM 3PH 60HZ 256TC TEFC F1
Part # CECP82334T-4
BDI # 125696
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
C-Face | Foot Mounted