JMEWDM3711T
Description
JMEWDM3711T CLOSED-COUPLED PUMP AC MOTOR ; 10HP 3450RPM 3PH 60HZ 215JM 3736M TEFC F
Part # JMEWDM3711T
BDI # 21433311
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Washdown Duty
Mounting Method:
C-Face | Foot Mounted
CEM3545
Description
CEM3545 GENERAL PURPOSE AC MOTOR ; 1HP 56C FRM 3600RPM 230/460VAC
Part # CEM3545
BDI # 125763
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Premium Efficient
Mounting Method:
C-Face | Foot Mounted
EJMM4106T
Description
EJMM4106T PUMP AC MOTOR ; 20HP 256JM FRM 3600RPM 230/460VAC
Part # EJMM4106T
BDI # 127067
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.25
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
31.75
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
Close Coupled Pump | Premium Efficient
Mounting Method:
C-Face | Foot Mounted
CEM3613T
Description
CEM3613T GENERAL PURPOSE AC MOTOR ; 5HP 184TC FRM 3600RPM 230/460VAC
Part # CEM3613T
BDI # 125795
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Premium Efficient
Mounting Method:
C-Face | Foot Mounted
CEWDM3545
Description
CEWDM3545 WASH DOWN AC MOTOR ; 1HP 56C FRM 3600RPM 230/460VAC 60HZ
Part # CEWDM3545
BDI # 125957
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Washdown Duty | Premium Efficient
Mounting Method:
C-Face | Foot Mounted