ET0616
Description
ET0616 CORED BRONZE BAR ; 3/4" ID X 2" OD X 6-1/2" LG SAE 841
Part # ET0616
BDI # 17054378
FFM025030025
Description
FFM025030025 SLEEVE BEARING ; CAST BRONZE
Part # FFM025030025
BDI # 18199184
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.984
Nominal Outside Diameter - Inch:
1.181
Flange Outside Diameter - Millimeter:
39
Inch - Metric:
Metric
Material:
SAE841
Outside Diameter - Inch:
1.183
Length Thru Bore - Millimeter:
25
Nominal Bore - Millimeter:
25
Length Thru Bore - Inch:
0.984
CFM016022020
Description
CFM016022020 SLEEVE BEARING ; CAST BRONZE 16MM ID 22MM OD 20MM LG
Part # CFM016022020
BDI # 17053613
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.63
Nominal Outside Diameter - Inch:
0.866
Flange Outside Diameter - Millimeter:
28
Inch - Metric:
Metric
Material:
SAE660
Outside Diameter - Inch:
0.869
Length Thru Bore - Millimeter:
20
Nominal Bore - Millimeter:
16
Length Thru Bore - Inch:
0.787