C262T150N140
Description
C262T150N140 TAPERED BORE REDUCER ; NON RETURNABLE
Part # 140C262T150S1A
BDI # 284893
Features
Mounting Frame:
140TC
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
11.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.548
Nominal Center Distance - Inch:
2.62
Other Features:
Corrosion Resistant | Single Lip Seal | Shaft Mount Twin Tapered
Mounting Method:
Direct Mounted
Overall Length - Inch:
15.81