7210 BE-2RZP

COMPARE

7210 BE-2RZP

Description
7210 BE-2RZP ANG CONTACT BALL BRG ; 50X90X20MM SINGLE ROW

SKF

Part # 7210 BE-2RZP

BDI # 24448052

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 3.543
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Cage Material: Polyamide
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY