1008 1/2
Description
1008 1/2 TAPERED BUSHING ; 1/2" BORE 1.386" OD 7/8" LTB
Part # 1008 1/2
BDI # 614440
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.386
Length Thru Bore - Millimeter:
22.225
Length Thru Bore - Inch:
0.875
Outside Diameter - Millimeter:
35.204
Bore - Millimeter:
12.7
Bore - Inch:
0.5
Other Features:
Keyway on ID
Global Part Number GPN:
463795
Bushing Series:
1008
62202-2RS1
Description
62202-2RS1 DEEP GROOVE BALL BRG ; 15MM BORE 35MM OD 14MM WD
Part # 62202-2RS1
BDI # 1415141
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
14
Other Features:
Cartridge Type
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
262947
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
3206 A/C3
Description
3206 A/C3 ANG CONTACT BALL BRG ; 30MMX62MMX23.8MM
Part # 3206 A/C3
BDI # 1416786
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
258091
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
40BS30 1
Description
40BS30 1 ROLLER CHAIN SPROCKET ; 1/2" P 30T 1" BORE
Part # 40BS30 1
BDI # 619800
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
4.783
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.057
Other Features:
With 2 Set Screw
Global Part Number GPN:
33088
Pitch Diameter - Millimeter:
121.5
Mounting Method:
Finished Bore
3307 A-2RS1/C3
Description
3307 A-2RS1/C3 ANG CONTACT BALL BRG ; 35MMX80MMX34.9MM DOUBLE ROW
Part # 3307 A-2RS1/C3
BDI # 1250831
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
257924
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)