R10 2RS
Description
R10 2RS BALL BEARING ; 5/8" BORE 1-3/8" OD 11/32" WD SR 2 SEAL
Part # R10 2RS
BDI # 15073690
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
8.738
Inch - Metric:
Inch
Outside Diameter - Inch:
1.375
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
259781
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
7.137
Inch - Metric:
Inch
Outside Diameter - Inch:
0.75
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
259682
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
5205 2RS
Description
5205 2RS ANGULAR CONTACT BEARING ; 25MM BORE 52MM OD 20.6MM WD DR 2 SEALS
Part # 5205 2RS
BDI # 18151395
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
493638
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)