SG220ELPA
Description
SG220ELPA INSERT BALL BEARING ; 1-1/4"X2.8346"X1-9/16"
Part # 10424700
BDI # 19437220
Features
Inner Race Profile:
Extended Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
19
Other Features:
Single Row | Intermediate Duty | With Set Screw
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
39.7
Outer Race Profile:
Spherical
Mounting Method:
Set Screw
ER12K
Description
ER12K INSERT BALL BEARING ; 1.85" OD X 0.75" ID X 0.624" W
Part # 10418077
BDI # 19272186
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Outer Race Width - Millimeter:
15.875
Other Features:
Single Row | Normal Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
1.85
Length Thru Bore - Millimeter:
30.963
Outer Race Profile:
Cylindrical
Global Part Number GPN:
562388
Mounting Method:
Concentric Collar
FC3U263NK5
Description
FC3U263NK5 FLANGED CARTRIDGE BALL BRG ; 3-15/16" SHAFT DIA
Part # 10410601
BDI # 575526
Features
Cartridge Pilot Diameter - Inch:
8.125
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
107.95
Nominal Bolt Circle Diameter Round - Inch:
9.4
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Wide Inner Race
Global Part Number GPN:
244479
Housing Style:
4 Bolt Round Flange Cartridge
Housing Material:
Cast Iron
Mounting Method:
Set Screw