10074 / 1X1.851X0.25 HM14 R
Description
CRSEAL 10074 / 1X1.851X0.25 HM14 R SEAL
Part # 10074
BDI # 1242371
Features
Housing Bore - Millimeter:
47.015
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.851
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1
Shaft Diameter - Millimeter:
25.4
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
180588
28X47X7 HMSA10 RG
Description
CRSEAL 28X47X7 HMSA10 RG DBL LIP SEAL
Part # 28X47X7 HMSA10 RG
BDI # 1414837
Features
Housing Bore - Millimeter:
47
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.85
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.102
Shaft Diameter - Millimeter:
28
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
607183
45X75X8 HMSA10 RG
Description
CRSEAL 45X75X8 HMSA10 RG DBL LIP SEAL ; 1.772MM SHAFT DIA 75MM HOUSING BORE
Part # 45X75X8 HMSA10 RG
BDI # 1256851
Features
Housing Bore - Millimeter:
75
Nominal Width - Millimeter:
8
Housing Bore - Inch:
2.953
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.772
Shaft Diameter - Millimeter:
45
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
608201
25X42X7 HMSA10 RG
Description
CRSEAL 25X42X7 HMSA10 RG DBL LIP SEAL
Part # 25X42X7 HMSA10 RG
BDI # 1414830
Features
Housing Bore - Millimeter:
42
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.654
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.984
Shaft Diameter - Millimeter:
25
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
606983
35X55X8 CRW1 R
Description
CRSEAL 35X55X8 CRW1 R SGL LIP SEAL ; 1.378MM SHAFT DIA 55MM HOUSING BORE
Part # 35X55X8 CRW1 R
BDI # 1242735
Features
Housing Bore - Millimeter:
55
Nominal Width - Millimeter:
8
Housing Bore - Inch:
2.165
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.378
Shaft Diameter - Millimeter:
35
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
181981