B511ACB53C
Description
B511ACB53C SOLENOID VALVE ; 1-1/4" PORT NPT 120V
Part # B511ACB53C
BDI # 21466263
07R313AC
Description
07R313AC PNEUMATIC REGULATOR ; 1/2IN 90SCFM 125PSI WITHOUT GAUGE
Part # 07R313AC
BDI # 18180307
K4515N18160
Description
K4515N18160 PRESSURE GAUGE ; 1.5 1/8-27 NPT 0-160
Part # K4515N18160
BDI # 21455015
Features
Port Type:
3/8" NPT
Number of Ports/Way:
4 Port | 3 Way
Valve Type:
Flow Control
Actuation:
Hand Lever | Detent Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Overall Length - Inch:
6.811
Voltage:
Not Applicable
Overall Width - Inch:
4.764