P72-14MGT-85

COMPARE

P72-14MGT-85

Description
P72-14MGT-85 SYNCHRONOUS PULLEY ; 85MM BELT W 14MM BELT PIT 14M-85

GATES

Part # 77118072

BDI # 1125870

Features

Pitch Diameter - Inch: 12.632
Flange Outside Diameter - Millimeter: 334.95
Inch - Metric: Metric
Outside Diameter - Inch: 12.522
Face Width - Millimeter: 93.472

Face Width - Inch: 3.68
Belt Pitch: 14 MM
Other Features: Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 320.853
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P52-14MGT-85

COMPARE

P52-14MGT-85

Description
P52-14MGT-85 SYNCHRONOUS PULLEY ; 85MM BELT W 14MM BELT PIT 14M-85

GATES

Part # 77118052

BDI # 1125783

Features

Pitch Diameter - Inch: 9.123
Flange Outside Diameter - Millimeter: 246.05
Inch - Metric: Metric
Outside Diameter - Inch: 9.013
Face Width - Millimeter: 93.472

Face Width - Inch: 3.68
Belt Pitch: 14 MM
Other Features: Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 231.724
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
SPB200X8-3535

COMPARE

SPB200X8-3535

Description
SPB200X8-3535 V-BELT SHEAVE

PT INTERNATIONAL

Part # 2101022917

BDI # 18131122

Features

Inch - Metric: Metric
Outside Diameter - Inch: 8.15
Outside Diameter - Millimeter: 207
Other Features: Taper Lock Bushing | Solid Style
Mounting Method: Bushed

Belt Series: SPB
Bushing Size: 3535
Number of Grooves: 8

Price Inventory : Available to order
Loading Price
QTY