325Q56L40
Description
325Q56L40 WORM GEAR REDUCER ; NON-RETURNABLE Q 100-325
Part # XI1128
BDI # 350968
Features
Mounting Frame:
56C
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
43.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Other Features:
Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN:
365411
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.06