43345 / 4.331X5.626X0.472 CRWHA1 V
Description
CRSEAL 43345/ 4.331X5.626X0.472 CRWHA1 V ; DBL LIP SEAL
Part # 43345
BDI # 1244364
Features
Housing Bore - Millimeter:
142.9
Nominal Width - Millimeter:
11.989
Housing Bore - Inch:
5.626
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
4.331
Shaft Diameter - Millimeter:
110.007
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186122
3752 / 0.375X0.999X0.25 CRW1 V
Description
CRSEAL 3752 / 0.375X0.999X0.25 CRW1 V ; SGL LIP SEAL
Part # 3752
BDI # 1242018
Features
Housing Bore - Millimeter:
25.375
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
0.999
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
0.375
Shaft Diameter - Millimeter:
9.525
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
185770
17178 H5L16
Description
17178 H5L16 ROTARY LIP SEAL ; NON RETURNABLE FKM LDS 2.125 3.188 .438
Part # 17178 H5L16
BDI # 18222760
Features
Housing Bore - Millimeter:
80.975
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.188
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.438
Shaft Diameter - Inch:
2.125
Shaft Diameter - Millimeter:
53.975
Inch - Metric:
Inch