S6201 2RS
Description
S6201-2RS RADIAL BALL BEARING ; 12MM BORE 32MM OD 10MM WD SR 2 SEALS
Part # S6201-2RS
BDI # 21478128
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
10
Other Features:
Deep Groove | Radial
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Cage Material:
Stainless Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6800 2RS
Description
6800-2RS RADIAL BALL BEARING ; 10MM BORE 19MM OD 5MM WD SR 2 SEALS
Part # 6800-2RS
BDI # 21478035
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
5
Other Features:
Deep Groove | Radial
Inch - Metric:
Metric
Outside Diameter - Inch:
0.748
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
SR12 2RS
Description
SR12-2RS RADIAL BALL BEARING ; 3/4" BORE 1-5/8" OD 7/16" WD SR 2 SEALS
Part # SR12-2RS
BDI # 21478198
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
11.125
Other Features:
Radial | Miniature Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
1.625
Maximum Capacity / Filling Slot:
No
Cage Material:
Stainless Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6205 2RSNR
Description
6205 2RSNR RADIAL BALL BEARING ; 25MM BORE 52MM OD 15MM WD SR 2 SEALS
Part # 6205 2RSNR
BDI # 21478107
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove | Radial
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
Yes