SS-HMQ818-25-H1-56-16
Description
SS-HMQ818-25-H1-56-16 WORM GEAR REDUCER ; NON-RETURNABLE STAINLESS STEEL 25 RATIO
Part # S183046216
BDI # 22117336
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
70
Flange Outside Diameter - Millimeter:
70
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Single Reduction
Assembly Components:
44.45
Mounting Method:
Shaft Mounted
GR-WHMQ824-15-H1-56-23
Description
GR-WHMQ824-15-H1-56-23 WORM GEAR REDUCER ; NON-RETURNABLE 15:1 2.38" MTRZD QUILL
Part # GR8243504.23
BDI # 21510931
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
116.7
Flange Outside Diameter - Millimeter:
116.7
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
60.452
Other Features:
Single Reduction | Washdown Duty | Single Piece Construction | Tapered Roller Bearing on Output Shaft
Assembly Components:
60.452
Mounting Method:
Shaft Mounted
SS-HMQ821-25-H1-56-16
Description
SS-HMQ821-25-H1-56-16 WORM GEAR REDUCER ; NON-RETURNABLE 25:1 2.06IN CNTR DIST
Part # S213046216
BDI # 21989650
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
70
Flange Outside Diameter - Millimeter:
70
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
52.324
Other Features:
Single Reduction
Assembly Components:
52.324
Mounting Method:
Shaft Mounted
EL-H832-5-H1-31
Description
EL-H832-5-H1-31 GROVE GEAR REDUCER ; NON-RETURNABLE WORM GEAR 5:1 HOLLOW O/P
Part # EL8320557.31
BDI # 21853632
Features
Component:
Right Angle
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
350
Flange Outside Diameter - Millimeter:
350
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Other Features:
Single Reduction | Paint Free Finish | Single Piece Construction | Tapered Roller Bearing on Output Shaft
Assembly Components:
82.55
Mounting Method:
Shaft Mounted
SS-HMQ824-40-H1-56-23
Description
SS-HMQ824-40-H1-56-23 WORM GEAR REDUCER ; NON-RETURNABLE STAINLESS STEEL WASHGUARD
Part # S243044023
BDI # 21495469
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
43.8
Flange Outside Diameter - Millimeter:
43.8
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
60.452
Other Features:
Single Reduction
Assembly Components:
60.452
Mounting Method:
Shaft Mounted