5212CZZG
Description
5212CZZG ANG CONTACT BALL BRG ; 60MM BORE 110MM OD 36.5MM WD
Part # 5212CZZG
BDI # 662856
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256221
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)
6306 2RSNRJEM
Description
6306 2RSNRJEM DEEP GROOVE BALL BRG ; 30MM BORE 72MM OD 19MM WD 2-SEALS
Part # 6306 2RSNRJEM
BDI # 21988003
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
19
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2684
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes
6002-2RSH/C3GJN
Description
6002-2RSH/C3GJN DEEP GROOVE BALL BRG ; 15MM BORE 32MM OD 9MM WD
Part # 6002-2RSH/C3GJN
BDI # 1262159
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
9
Other Features:
Deep Groove | NBR Seal | Grease with Polyurea Thickener
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
TWN20
Description
TWN20 TWIN PILLOW BLOCK BEARING ; 1-1/4" BORE 4 BOLT ALUMINUM
Part # TWN20
BDI # 854486
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
66.675
Nominal Bolt Center Across Shaft - Millimeter:
88.9
Other Features:
No.10 Bolt | Each Sealed on One End | Length Thru Bore 2.625 Inch on Both Side
Self Aligning:
Yes
Housing Style:
4 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Closed Twin
Adjustable/Non-Adjustable:
Non-Adjustable
212PP
Description
212PP DEEP GROOVE BALL BEARING ; 60MM ID 110MM OD 22MM WD SR 2 SEALS
Part # 212PP
BDI # 1315164
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
22
Other Features:
Deep Groove | Radial | Light Duty | Removable Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1375
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No