A212SS-000-N
Description
A212SS-000-N SOLENOID AIR CONTROL VALVE ; 1/4" 50-150PSI 4-WAY 2POS NO COIL NEMA 4
Part # 81322257
BDI # 18487812
Features
Port Type:
1/4" NPTF
Number of Ports/Way:
5 Port | 4 way
Valve Type:
Spool | Solenoid
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Overall Length - Inch:
2.938
Voltage:
Not Available
Overall Width - Inch:
1.938