Features
Enclosure:
1 Seal
Outer Race Width - Millimeter:
11
Other Features:
Deep Groove | Radial | Light Duty | Removable Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1265
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
HK 1012 RS
Description
HK 1012 RS NEEDLE ROLLER BRG ; 10MM IDX14MM ODX12MM WD
Part # HK 1012 RS
BDI # 1422715
Features
Enclosure:
1 Seal
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.551
Retainer:
Yes
Separable:
No
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Self Aligning:
No
6006 RSJEM
Description
6006 RSJEM DEEP GROOVE BALL BRG ; 30MM BORE 55MM OD 13MM WD
Part # 6006 RSJEM
BDI # 1265365
Features
Enclosure:
1 Seal
Outer Race Width - Millimeter:
13
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2763
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
HJ-162416RS
Description
HJ-162416RS NEEDLE ROLLER BEARING ; 1" BORE 1-1/2" OD 1" WID
Part # HJ-162416RS
BDI # 1086949
Features
Enclosure:
1 Seal
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
1.5
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Steel Cage | Heavy Duty | Oil Hole
Global Part Number GPN:
592018
Self Aligning:
No
HK0810-RS-HLA-L271/STD
Description
HK0810-RS-HLA-L271/STD NEEDLE ROLLER BRG ; 8MM BORE 12MM OD 10MM WID
Part # HK0810-RS-L271/STD
BDI # 1173879
Features
Enclosure:
1 Seal
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.472
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Global Part Number GPN:
373748
Self Aligning:
No