Features
Pitch Diameter - Inch:
11.229
Inch - Metric:
Metric
Outside Diameter - Inch:
11.175
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
HT250 Belt Style | Taper Lock Bushing
Pitch Diameter - Millimeter:
285.217
Mounting Method:
Bushed
Belt Width - Millimeter:
30
C8112 14-1/2 1-3/4
Description
C8112 14-1/2 1-3/4 SPUR GEAR
Part # C8112 14-1/2 1-3/4
BDI # 21841868
Features
Gear Style:
Spur Gear
Direction:
Not Applicable
Pitch Diameter - Inch:
14
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Pitch:
8 DP
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
355.6