Page 1 of 2

Next

Compare

COMPARE

GR-WHMQ824-15-H1-56-23

Description
GR-WHMQ824-15-H1-56-23 WORM GEAR REDUCER ; NON-RETURNABLE 15:1 2.38" MTRZD QUILL

GROVE GEAR

Part # GR8243504.23

BDI # 21510931

Features

Component: Right Angle
Mounting Frame: 56C
Nominal Max Input Rating: 2HP
Nominal Max Output RPM: 116.7
Flange Outside Diameter - Millimeter: 116.7

Inch - Metric: Inch
Nominal Center Distance - Millimeter: 60.452
Other Features: Single Reduction | Washdown Duty | Single Piece Construction | Tapered Roller Bearing on Output Shaft
Assembly Components: 60.452
Mounting Method: Shaft Mounted

Price Inventory : Available to order
Loading Price
QTY
SS-HMQ821-25-H1-56-16

COMPARE

SS-HMQ821-25-H1-56-16

Description
SS-HMQ821-25-H1-56-16 WORM GEAR REDUCER ; NON-RETURNABLE 25:1 2.06IN CNTR DIST

GROVE GEAR

Part # S213046216

BDI # 21989650

Features

Component: Right Angle
Mounting Frame: 56C
Nominal Max Input Rating: 1HP
Nominal Max Output RPM: 70
Flange Outside Diameter - Millimeter: 70

Inch - Metric: Inch
Nominal Center Distance - Millimeter: 52.324
Other Features: Single Reduction
Assembly Components: 52.324
Mounting Method: Shaft Mounted

Price Inventory : Available to order
Loading Price
QTY
SS-HMQ818-25-H1-56-16

COMPARE

SS-HMQ818-25-H1-56-16

Description
SS-HMQ818-25-H1-56-16 WORM GEAR REDUCER ; NON-RETURNABLE STAINLESS STEEL 25 RATIO

GROVE GEAR

Part # S183046216

BDI # 22117336

Features

Component: Right Angle
Mounting Frame: 56C
Nominal Max Input Rating: 0.75HP
Nominal Max Output RPM: 70
Flange Outside Diameter - Millimeter: 70

Inch - Metric: Inch
Nominal Center Distance - Millimeter: 44.45
Other Features: Single Reduction
Assembly Components: 44.45
Mounting Method: Shaft Mounted

Price Inventory : Available to order
Loading Price
QTY

COMPARE

EL-H832-5-H1-31

Description
EL-H832-5-H1-31 GROVE GEAR REDUCER ; NON-RETURNABLE WORM GEAR 5:1 HOLLOW O/P

GROVE GEAR

Part # EL8320557.31

BDI # 21853632

Features

Component: Right Angle
Mounting Frame: Not Applicable
Nominal Max Input Rating: 10HP
Nominal Max Output RPM: 350
Flange Outside Diameter - Millimeter: 350

Inch - Metric: Inch
Nominal Center Distance - Millimeter: 82.55
Other Features: Single Reduction | Paint Free Finish | Single Piece Construction | Tapered Roller Bearing on Output Shaft
Assembly Components: 82.55
Mounting Method: Shaft Mounted

Price Inventory : Available to order
Loading Price
QTY
SS-HMQ824-40-H1-56-23

COMPARE

SS-HMQ824-40-H1-56-23

Description
SS-HMQ824-40-H1-56-23 WORM GEAR REDUCER ; NON-RETURNABLE STAINLESS STEEL WASHGUARD

GROVE GEAR

Part # S243044023

BDI # 21495469

Features

Component: Right Angle
Mounting Frame: 56C
Nominal Max Input Rating: 1HP
Nominal Max Output RPM: 43.8
Flange Outside Diameter - Millimeter: 43.8

Inch - Metric: Inch
Nominal Center Distance - Millimeter: 60.452
Other Features: Single Reduction
Assembly Components: 60.452
Mounting Method: Shaft Mounted

Price Inventory : Available to order
Loading Price
QTY