210TM28A 38.5 A1
Description
210TM28A 38.5 A1 REDUCER ; NON RETURNABLE DBL REDUCTION 38.5:1
Part # M94848
BDI # 289249
Features
Mounting Frame:
210TC
Nominal Max Input Rating:
15HP
Nominal Max Output RPM:
45.5
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
88.9
Nominal Center Distance - Inch:
3.5
Other Features:
Triple Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
28.53