2202 E-2RS1TN9

COMPARE

2202 E-2RS1TN9

Description
2202 E-2RS1TN9 SELF ALIGNING BALL BRG ; 15MM BORE 35MM OD 14MM IR WD

SKF

Part # 2202 E-2RS1TN9

BDI # 1415154

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 14
Other Features: Allowable Misalignment 1.5 Deg | High Capacity Design
Inch - Metric: Metric
Outside Diameter - Inch: 1.378

Cage Material: Polyamide
Internal Clearance: C0-Medium
Precision Class: ABEC 1 | ISO P0
Mounting Method: Shaft
Rolling Element: Ball Bearing

Price Inventory : In stock
Loading Price
QTY
2308-M

COMPARE

2308-M

Description
2308-M SELF ALIGNING BALL BEARING ; NON RETURNABLE

FAG

Part # 2308-M

BDI # 1140922

Features

Enclosure: Open
Outer Race Width - Millimeter: 33
Other Features: Allowable Misalignment 4 Deg
Inch - Metric: Metric
Outside Diameter - Inch: 3.543

Cage Material: Brass
Internal Clearance: C0-Medium
Precision Class: ABEC 1 | ISO P0
Mounting Method: Shaft
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY