DMD-50-1R-10FT;D0020
Description
DMD-50-1R-10FT ; D0020 RLLR CHAIN ; 10FT/BOX
Part # 101954234; DMD-50-1R-10FT;D0020
BDI # 21485979
Features
Roller Width - Inch:
0.375
Chain Pitch - Inch:
0.625
Chain Size:
50
Component:
Chain
Roller Diameter - Millimeter:
10.16
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
50BS38H 1-1/2 KWSS
Description
50BS38H 1-1/2 BORE KWSS RLR CHAIN SPKT ; ANSI 50 TYPE B 38 TEETH 1-1/2 BORE
Part # 81018277
BDI # 20642985
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
7.569
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.918
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
192.24
Mounting Method:
Finished Bore