M1760T

COMPARE

M1760T

Description
M1760T SPEED MOTOR ; 10/2.5HP 1760/875RPM 3PH 60HZ 213T 3748M

BALDOR-RELIANCE

Part # M1760T

BDI # 129783

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.375
Sync RPM: 1800/900
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Overall Length - Inch: 20.52
Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 2-1/2 | 10HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY