1621-2RS
Description
1621-2RS DEEP GROOVE BALL BEARING ; 1/2" BORE 1-3/8" OD 7/16" WD SR 2 SEALS
Part # 1621-2RS
BDI # 211740
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
11.125
Inch - Metric:
Inch
Outside Diameter - Inch:
1.375
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
266068
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
31
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
267287
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
2200-2RS
Description
2200-2RS SELF ALIGNING BEARING ; 10MM BORE 30MM OD 14MM IR WIDTH
Part # 2200-2RS
BDI # 212186
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
14
Other Features:
Allowable Misalignment 4 Deg
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Cage Material:
Steel
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing
SSR-12-2RS
Description
SSR-12-2RS DEEP GROOVE BALL BEARING ; 3/4" BORE 1-5/8" OD 7/16" WD SR 2 SEALS
Part # SSR-12-2RS
BDI # 209787
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
11.125
Inch - Metric:
Inch
Outside Diameter - Inch:
1.625
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
266318
Cage Material:
Stainless Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
SS6208-2RS
Description
SS6208-2RS DEEP GROOVE BALL BEARING ; 40MM BORE 80MM OD 18MM WD
Part # SS6208-2RS
BDI # 209946
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
18
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
266935
Cage Material:
Stainless Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No