6003 2RS C3
Description
6003 2RS C3 BALL BEARING ; 17MM BORE 35MM OD 10MM WD
Part # 6003 2RS C3
BDI # 18151597
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
10
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
265445
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
SUCSP207-20 FM222
Description
SUCSP207-20 FM222 PILLOW BLOCK BEARING ; 2 BOLT 1-1/4" ID STAINLESS STEEL
Part # SUCSP207-20 FM222
BDI # 21489080
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
42.926
Other Features:
Single Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5
Housing Material:
Stainless Steel
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
47.6
SUCSFL207-20 FM222
Description
SUCSFL207-20 FM222 FLANGE BLOCK BEARING ; 2 BOLT 1-1/4" ID STAINLESS STEEL
Part # SUCSFL207-20 FM222
BDI # 21488603
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
42.9
Nominal Bolt Circle Diameter Round - Inch:
5.1
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Corrosion Resistant | Stainless Steel Insert | Has Slinger
Housing Style:
2 Bolt Flange Block
Housing Material:
Stainless Steel
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
130
Number of Mounting Holes:
2
5204 2RS
Description
5204 2RS ANGULAR CONTACT BEARING ; 20MM BORE 47MM OD 20.6MM WD DR 2 SEALS
Part # 5204 2RS
BDI # 18151392
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
493641
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
SS6006 2RS
Description
SS6006 2RS RADIAL BALL BEARING ; STAINLESS STEEL
Part # SS6006 2RS
BDI # 21488871
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
13
Other Features:
Radial | Light Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Maximum Capacity / Filling Slot:
No
Cage Material:
Stainless Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No