FL12E
Description
FL12E LINEAR PLAIN BEARING FRELON LINER ; 3/4" ID 1.25" OD 1.625" L CLOSED
Part # FL12E
BDI # 21453549
PAC3016
Description
PAC3016 CROWN ROLLER BEARING ; 1.38" ROLLER DIA 0.38" ROLLER WD CS
Part # PAC3016
BDI # 18691396
Features
Enclosure:
None
Profile:
Closed
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Length - Millimeter:
66.675
Other Features:
Frelon Gold Liner | Optional Stainless Steel
Length - Inch:
2.625
Self Aligning:
No
Housing Material:
Aluminum
Linear Bushing Type:
Round Bore | Plain
FL08
Description
FL08 LINEAR PLAIN BEARING ; 12.7MM BORE 22.225MM OD 31.75MM LEN
Part # FL08
BDI # 21453725
Features
Enclosure:
None
Profile:
Closed
Inch - Metric:
Inch
Outside Diameter - Inch:
0.875
Length - Millimeter:
31.75
Other Features:
Frelon Gold Liner | Optional Stainless Steel
Length - Inch:
1.25
Self Aligning:
No
Housing Material:
Aluminum
Linear Bushing Type:
Round Bore | Plain
FM25
Description
FM25 LINEAR PLAIN BEARING ; 25MM BORE 40MM OD 58MM LENGTH
Part # FM25
BDI # 21453585
Features
Enclosure:
None
Profile:
Closed
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Length - Millimeter:
58
Other Features:
Frelon Gold Liner | Optional Stainless Steel
Length - Inch:
2.283
Self Aligning:
No
Housing Material:
Aluminum
Linear Bushing Type:
Round Bore | Plain