CSB202-10
Description
CSB202-10 INSERT BALL BEARING ; 5/8" BORE SETSCREW LOCKING
Part # 2101008587
BDI # 18123578
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
12
Other Features:
Single Row | Normal Duty | Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
1.575
Length Thru Bore - Millimeter:
22.098
Outer Race Profile:
Cylindrical
Mounting Method:
Set Screw
M2B45
Description
M2B45 SPUR GEAR ; 16MM BORE X 94MM OD 20DEG ANGLE W/HUB
Part # 2101017095
BDI # 18127888
SWG205-25UMM
Description
SWG205-25UMM TAPED BASE BEARING ; 25MM BORE
Part # 2101025897
BDI # 18132491
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
34.112
Other Features:
Single Row | Silver Series | Steel Cage
Housing Style:
2 Bolt Tap Base Pillow Block
Nominal Bolt Center to Center - Inch:
2
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
36.5
UCP205-25MM
Description
UCP205-25MM PILLOW BLOCK BEARING ; 25MM BORE 2BOLT CAST IRON HSG
Part # 2101028418
BDI # 18134149
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
34.112
Other Features:
Single Row | Silver Series | Steel Cage
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
36.5