5203SB
Description
5203SB ANG CONTACT BALL BRG ; 17MM BORE 40MM OD 17.5MM WD
Part # 5203SB
BDI # 662774
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256082
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
CTN100SS
Description
CTN100SS TAKE-UP BALL BRG ; 1" BORE 1/4" SLOT WID 2-5/8" SLOT-SLOT
Part # CTN100SS
BDI # 663782
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
2.625
Housing Material:
Cast Polymer
Mounting Method:
Set Screw
Slot Width - Inch:
0.25
Slot to Slot Distance - Millimeter:
66.675
Other Features:
Single Row | Narrow Slot | Corrosion Resistant | Stainless Steel Insert | Has Flinger | With Set Screw
Global Part Number GPN:
675861
Housing Style:
Unit Only
Rolling Element:
Ball Bearing
39922 / 4X4.999X0.375 CRW1 R
Description
CRSEAL 39922 / 4X4.999X0.375 CRW1 R ; SGL LIP SEAL
Part # 39922
BDI # 1244292
Features
Housing Bore - Millimeter:
126.975
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
4.999
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4
Shaft Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
185929
532952 / 1.063X1.514X0.256 CRW1 R
Description
CRSEAL 532952 / 1.063X1.514X0.256 CRW1 R ; SGL LIP SEAL
Part # 532952
BDI # 1253868
Features
Housing Bore - Millimeter:
38.456
Nominal Width - Millimeter:
6.502
Housing Bore - Inch:
1.514
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.063
Shaft Diameter - Millimeter:
27
Inch - Metric:
Inch
Other Features:
Small | Without Inner Case
Global Part Number GPN:
604915
11123 / 1.125X1.624X0.25 CRW1 R
Description
CRSEAL 11123 / 1.125X1.624X0.25 CRW1 R ; SGL LIP SEAL
Part # 11123
BDI # 1242431
Features
Housing Bore - Millimeter:
41.25
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.624
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.125
Shaft Diameter - Millimeter:
28.575
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
180964