35BS12 3/4
Description
35BS12 3/4 ROLLER CHAIN SPROCKET ; 3/8" P 12T 3/4" BORE
Part # 35BS12 3/4
BDI # 618640
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
1.449
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.625
Other Features:
With 2 Set Screw
Global Part Number GPN:
32520
Pitch Diameter - Millimeter:
36.8
Mounting Method:
Finished Bore
35B14
Description
35B14 ROLLER CHAIN SPROCKET ; 3/8" P 14T 1/2" MIN PLAIN BORE
Part # 35B14
BDI # 618912
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
1.685
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.868
Global Part Number GPN:
36106
Pitch Diameter - Millimeter:
42.8
Mounting Method:
Rough Bore
35BS20 1
Description
35BS20 1 ROLLER CHAIN SPROCKET ; 3/8" P 20T 1" BORE
Part # 35BS20 1
BDI # 618704
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
2.397
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.593
Other Features:
With 2 Set Screw
Global Part Number GPN:
33003
Pitch Diameter - Millimeter:
60.89
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
Roller Chain
Bearing Type:
Needle Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.47
Length Thru Bore - Millimeter:
25.4
Other Features:
1.813 Inch Hub Diameter | 0.168 Inch Teeth Width
RS35-NP-1-CL
Description
35NP C/L SC CHAIN CONNECTING LINK ; 35 CHAIN 3/8" CHAIN PITCH SPRING CLIP
Part # 35NPCL
BDI # 904474
Features
Roller Width - Inch:
0.188
Chain Pitch - Inch:
0.375
Chain Size:
35
Component:
Connecting Link
Roller Diameter - Millimeter:
5.08
Inch - Metric:
Inch
Material:
Nickel Plated Steel
Global Part Number GPN:
602342
Chain Series:
Standard
Internal Special Features:
Corrosion Resistant