G576;056C11F5303
Description
G576 ; 056C11F5303 GP AC MOTOR ; 1/3HP 1140RPM TEFC 56C 1/60/115/208-230V
Part # G576
BDI # 22326134
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1140
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
7.6
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 7.8/3.6 To 3.9 Ampere | 6 Poles
Mounting Method:
Bolt-On
G571;056C17F5321
Description
G571 ; 056C17F5321 GP AC MOTOR ; 1/2HP 1725RPM TEFC 56C 1/60/115/208-230V
Part # G571
BDI # 22326194
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1725/1425
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.56
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 8.8/4.2 To 4.4 Ampere | 4 Poles
Mounting Method:
Bolt-On