FY3156
Description
FY3156 FAN MOTOR ; 230/460V 5.4/2.7A 1.5HP 1140RPM 3PH 56Z
Part # FY3156
BDI # 21852853
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.625
Sync RPM:
1140/950
Hertz:
50/60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
8.65
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 5.4/2.7 and 5.2/2.6 Ampere | 6 Poles
Mounting Method:
Round Frame