AO755C4JRS
Description
AO755C4JRS DIRECTIONAL CONTROL VALVE ; 3/4" FNPT PORT 4 PORT - 4 WAY 3 POSITION
Part # AO755C4JRS
BDI # 21433825
Features
Port Type:
3/4" FNPT
Number of Ports/Way:
4 Port | 4 Way
Valve Type:
Flow Control
Actuation:
Hand Lever - Spring | Spring Return
Media:
Hydraulic
Number of Positions:
3 Position
Inch - Metric:
Inch
Other Features:
Closed Centre Spool | Adjustable Relief | Spring Centre
Overall Length - Inch:
11
Voltage:
Not Applicable