5 X 25MM N70
Description
5 X 25MM N70 O-RING ; 5.00MM CS X 25.00MM ID NBR 70 BLACK
Part # 67004195
BDI # 21485292
VA-055
Description
VA-055 V-RING OIL SEAL ; 1.929" ID X 0.354" FREE WD NBR
Part # 49106125
BDI # 897201
322 N70 BAG5
Description
322 N70 BAG5 BLACK O-RING ; NON RETURNABLE 1-1/4X1-5/8X3/16 N70 5/PK
Part # 75014094
BDI # 21484950
65X85X10TC-BX
Description
65X85X10TC-BX LIP SHAFT SEAL ; NITRILE DBL SPRING RUBBERIZED
Part # 75022876
BDI # 884323
Features
Housing Bore - Millimeter:
85
Nominal Width - Millimeter:
10
Housing Bore - Inch:
3.346
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
2.559
Shaft Diameter - Millimeter:
65
Inch - Metric:
Metric
Global Part Number GPN:
207318