F842B-16K-B5-M1
Description
F842B-16K-B5-M1 HELICAL GEAR SPD REDCR ; NON RETURNABLE INLINE
Part # F00738
BDI # 180538
Features
Mounting Frame:
56C
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
116.7
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Base Mounted
Overall Length - Inch:
10.73
Overall Width - Inch:
6.62
HB682CN210TC/5.93A1SI1.625X3.15
Description
HB682CN210TC/5.93A1SI1.625X3.15 ; NON RETURNABLE INLINE HELICAL GEAR RDCR
Part # H6C21S00593
BDI # 21567414
Features
Mounting Frame:
213TC/215TC
Nominal Max Input Rating:
20HP
Nominal Max Output RPM:
291.7
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
18.48
Overall Width - Inch:
10.35
HB882 210-CC 10.85 2-1/8IN SHFT
Description
H8C21S01085 HELICAL GEAR REDUCER ; NON RETURNABLE
Part # H8C21S01085
BDI # 299003
Features
Mounting Frame:
213TC/215TC
Nominal Max Input Rating:
25HP
Nominal Max Output RPM:
175
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
20.79
Overall Width - Inch:
13.07
HB882CN250TC/5.94A1SI2.125X3.94
Description
H8C25S00594 HELICAL GEAR REDUCER ; NON RETURNABLE
Part # H8C25S00594
BDI # 299030
Features
Mounting Frame:
254TC/256TC
Nominal Max Input Rating:
40HP
Nominal Max Output RPM:
291.7
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
20.68
Overall Width - Inch:
13.07
HB482 180-CC 8.29 1-1/4IN SHFT
Description
H4C18S00829 HELICAL GEAR REDUCER ; 1-1/4" SHAFT DIA 7.5:1 RATIO
Part # H4C18S00829
BDI # 298763
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
7.5HP
Nominal Max Output RPM:
218.8
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
14.66
Overall Width - Inch:
8.98