SCXT205 SCR CONV REDCR
Description
SCXT205 SCR CONV REDCR ; SINGLE REDUCTION 5.29 RATIO SHAFT MOUNT
Part # 352218
BDI # 276126
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
330.8
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
98.044
Nominal Center Distance - Inch:
3.86
Other Features:
Single Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
5.14
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
116.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Single Reduction | Totally Enclosed Non-Vented Sealing
Global Part Number GPN:
346237
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.09
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
43.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Single Reduction | Totally Enclosed Non-Vented Sealing
Global Part Number GPN:
346281
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.09
17S25H
Description
17S25H WORM GEAR REDUCER ; NON RETURNABLE HOLLOW SIZES 13-20
Part # 17S25H
BDI # 264258
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
70
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Single Reduction | Totally Enclosed Non-Vented Sealing
Global Part Number GPN:
346445
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.22
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
58.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Single Reduction | Totally Enclosed Non-Vented Sealing
Global Part Number GPN:
346274
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.09