8210G094HWAC12/60D
Description
8210G094HWAC12/60D SOLENOID VALVE ; 1/2" FNPT 2P-2W 2POS 12/60VAC
Part # 8210G094HWAC12/60D
BDI # 21429971
Features
Port Type:
1/2" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
4 Cv Factor | 5/8" Orifice Size | Normally Closed | Hot Water | 18" Lead
Overall Length - Inch:
3.515
Voltage:
12/60 VAC
8210G073AC12/60D
Description
8210G073AC12/60D SOLENOID VALVE ; 3/8" FNPT 2P-2W 2POS 12/60VAC
Part # 8210G073AC12/60D
BDI # 21429900
Features
Port Type:
3/8" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1.5 Cv Factor | 3/8" Orifice Size | Normally Closed | Air - Water Fluid
Overall Length - Inch:
3.054
Voltage:
12/60 VAC
8210G004AC12/60D
Description
8210G004AC12/60D SOLENOID VALVE ; 1" FNPT 2P-2W 2POS 12/60VAC
Part # 8210G004AC12/60D
BDI # 21429872
Features
Port Type:
1" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
13 Cv Factor | 1" Orifice Size | Normally Closed | Air - Inert Gas - Water - Light Oil Fluid
Overall Length - Inch:
3.46
Voltage:
12/60 VAC
8210G088AC12/60D
Description
8210G088AC12/60D SOLND VALVE ; 3/4" FNPT N.C. 2P-2W 120V/60
Part # 8210G088AC12/60D
BDI # 21429905
Features
Port Type:
3/4" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
4.5 Cv Factor | 5/8" Orifice Size | Normally Closed | Air - Inert Gas - Water - Light Oil Fluid
Overall Length - Inch:
3.54
Voltage:
12/60 VAC