Features
Roller Width - Inch:
0.125
Chain Pitch - Inch:
0.25
Chain Size:
25-2
Component:
Offset Link
Roller Diameter - Millimeter:
3.302
Inch - Metric:
Inch
Material:
304 Stainless Steel
Global Part Number GPN:
602310
Chain Series:
Standard
Internal Special Features:
Corrosion Resistant
25-2 SS RIV 10FT
Description
25-2SS RIV ROLLER CHAIN ; 1/4" PITCH RIVETED 2 STRAND SS 10/BOX
Part # 25-2SSRB
BDI # 21852133
Features
Roller Width - Inch:
0.125
Chain Pitch - Inch:
0.25
Chain Size:
25-2
Component:
Chain
Roller Diameter - Millimeter:
3.302
Inch - Metric:
Inch
Material:
304 Stainless Steel
Roller Material:
304 Stainless Steel
Chain Series:
Standard
Internal Special Features:
Corrosion Resistant
RS25-2-CL
Description
RS25-2-CL CHAIN LINK ; 1/4" P 2 STRAND SPRING CLIP CONN LINK
Part # 25-2CL
BDI # 903453
Features
Roller Width - Inch:
0.125
Chain Pitch - Inch:
0.25
Chain Size:
25-2
Component:
Connecting Link
Roller Diameter - Millimeter:
3.302
Inch - Metric:
Inch
Material:
Carbon Steel
Global Part Number GPN:
602321
Chain Series:
Standard
Internal Special Features:
No
25-2OL
Description
25-2 OFFSET CHAIN LINK ; 25-2 ANSI COTTERED 0.25 PITCH
Part # 25-2OL
BDI # 21462738
Features
Roller Width - Inch:
0.125
Chain Pitch - Inch:
0.25
Chain Size:
25-2
Component:
Offset Link
Roller Diameter - Millimeter:
3.302
Inch - Metric:
Inch
Material:
Carbon Steel
Global Part Number GPN:
602397
Chain Series:
Standard
Internal Special Features:
No
DMD-25T-2 ROFF LINK P;D6151
Description
DMD-25T-2 ROFF LINK P ; D6151
Part # 101961114; DMD-25T-2 ROFF LINK P;D6151
BDI # 21852129
Features
Roller Width - Inch:
0.125
Chain Pitch - Inch:
0.25
Chain Size:
25-2
Component:
Four Pitch Offset Link
Roller Diameter - Millimeter:
3.302
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
Press Fit
Chain Series:
Standard
Internal Special Features:
No