5203SB
Description
5203SB ANG CONTACT BALL BRG ; 17MM BORE 40MM OD 17.5MM WD
Part # 5203SB
BDI # 662774
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256082
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
W207PP;W207PP Z17-P FS50000
Description
W207PP DEEP GROOVE BALL BEARING ; 35MM ID 72MM OD 27MM WD
Part # W207PP
BDI # 1374866
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
27
Other Features:
Cartridge Type
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
269403
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
210PP
Description
210PP DEEP GROOVE BALL BEARING ; 50MM ID 90MM OD 20MM WD
Part # 210PP
BDI # 1313514
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
20
Other Features:
Deep Groove | Radial | Light Duty | Removable Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1355
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6202 JEM
Description
6202 JEM DEEP GROOVE BALL BRG ; SR 15MMX35MMX11MM OPEN
Part # 6202 JEM
BDI # 21480015
Features
Enclosure:
Open
Outer Race Width - Millimeter:
11
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2856
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
626 2ZJEM
Description
626 2ZJEM DEEP GROOVE BALL BRG ; SR 6MMX19MMX6MM 2 METAL SHIELDS
Part # 626 2ZJEM
BDI # 21480037
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
6
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.748
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2875
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No