39922 / 4X4.999X0.375 CRW1 R
Description
CRSEAL 39922 / 4X4.999X0.375 CRW1 R ; SGL LIP SEAL
Part # 39922
BDI # 1244292
Features
Housing Bore - Millimeter:
126.975
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
4.999
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4
Shaft Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
185929
45X75X8 CRW1 R
Description
CRSEAL 45X75X8 CRW1 R SGL LIP SEAL ; 1.772MM SHAFT DIA 75MM HOUSING BORE
Part # 45X75X8 CRW1 R
BDI # 1414069
Features
Housing Bore - Millimeter:
75
Nominal Width - Millimeter:
8
Housing Bore - Inch:
2.953
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.772
Shaft Diameter - Millimeter:
45
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183160
29850 / 3X3.623X0.25 HM14 R
Description
CRSEAL 29850 / 3X3.623X0.25 HM14 R SEAL
Part # 29850
BDI # 1249548
Features
Housing Bore - Millimeter:
92.024
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
3.623
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Inch - Metric:
Inch
Other Features:
Small | Without Inner Case
Global Part Number GPN:
185007
9894 / 1X1.561X0.25 CRW1 R
Description
CRSEAL 9894 / 1X1.561X0.25 CRW1 R SEAL
Part # 9894
BDI # 1242352
Features
Housing Bore - Millimeter:
39.649
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.561
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1
Shaft Diameter - Millimeter:
25.4
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187597
24898 / 2.5X3.251X0.375 CRWA1 R
Description
CRSEAL 24898 / 2.5X3.251X0.375 CRWA1 R ; DBL LIP SEAL
Part # 24898
BDI # 1414123
Features
Housing Bore - Millimeter:
82.575
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.251
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.5
Shaft Diameter - Millimeter:
63.5
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
603761