Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Sintered Iron
Outside Diameter - Inch:
4.5
Length Thru Bore - Millimeter:
49.276
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
101.6
Coupling Type:
Jaw Coupling
C276 2-1/4 1/2X1/4 KW
Description
C276 2-1/4 1/2X1/4 KW COUPLING HUB
Part # 68514444547
BDI # 595438
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
6.18
Length Thru Bore - Millimeter:
79.248
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
127
Coupling Type:
Jaw Coupling
L110 1-1/2 3/8X3/16 KW
Description
L110 HUB 1-1/2 3/8X3/16 KW ; 1-1/2" BORE 3.33" HUB DIA
Part # 68514411747
BDI # 592709
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Sintered Iron
Outside Diameter - Inch:
3.33
Length Thru Bore - Millimeter:
42.672
Other Features:
Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
84.582
Coupling Type:
Jaw Coupling
GS 24 SPIDER 98A RED
Description
GS 24 SPIDER 98A RED COUPLING ELEMENT
Part # 68514467253
BDI # 596814
Features
Component:
Spider
Inch - Metric:
Inch
Material:
Urethane
Outside Diameter - Inch:
2.17
Outside Diameter - Millimeter:
55.118
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | Red
Coupling Type:
Jaw Coupling
Torque:
531In-Lbs
GS 24 SPIDER 92A YELLOW
Description
GS 24 SPIDER 92A YELLOW COUPLING ELEMENT
Part # 68514467252
BDI # 596813
Features
Component:
Spider
Inch - Metric:
Inch
Material:
Urethane
Outside Diameter - Inch:
2.17
Outside Diameter - Millimeter:
55.118
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | Yellow
Coupling Type:
Jaw Coupling
Torque:
309.8In-Lbs