OKR1096V1
Description
OKR1096V1 CONDENSER FANS HVAC/R MOTOR ; 0.5HP 3PH 1200RPM 208-230/460V 56 TEAO
Part # OKR1096V1
BDI # 24534759
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.625
Sync RPM:
1140
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
7.25
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 2/1 Ampere | 6 Poles
Mounting Method:
Round Frame
FY3156
Description
FY3156 FAN MOTOR ; 230/460V 5.4/2.7A 1.5HP 1140RPM 3PH 56Z
Part # FY3156
BDI # 21852853
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.625
Sync RPM:
1140/950
Hertz:
50/60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
8.65
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 5.4/2.7 and 5.2/2.6 Ampere | 6 Poles
Mounting Method:
Round Frame
Q3052
Description
Q3052 PUMP MOTOR ; 208-230/460V 1/2HP 3450 RPM 3/1.5 FLA
Part # Q3052
BDI # 21503718
AO-WH-PREV-R2
Description
AO-WH-PREV-R2 SEDIMENT FILTER ; 2/PACK 2.5IN DIA UNIVERSAL
Part # AO-WH-PREV-R2
BDI # 22149782