D140B14
Description
D140B14 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D140B14
BDI # 607436
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Pitch Diameter - Inch:
7.865
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.717
Other Features:
Duplex Type
Global Part Number GPN:
30515
Pitch Diameter - Millimeter:
199.76
Mounting Method:
Rough Bore
140-2 RIV 10FT
Description
140-2 RIV ROLLER CHAIN ; 140-2 1-3/4" PITCH RIVETED 10/BOX
Part # 140-2RB
BDI # 903641
Features
Roller Width - Inch:
1
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Component:
Chain
Roller Diameter - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
2
RS140-2-CL
Description
140-2 C/L CP CHAIN CONNECTING LINK ; 140-2 1-3/4" CHAIN PITCH COTTERED
Part # 140-2CL
BDI # 903638
Features
Roller Width - Inch:
1
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Component:
Connecting Link
Roller Diameter - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Carbon Steel
Global Part Number GPN:
602688
Chain Series:
Standard
Internal Special Features:
No
140-2HMOL
Description
140-2 HIMAX CHAIN OFFSET LINK ; 1-3/4" PITCH 2 STARND
Part # 140-2HMOL
BDI # 454051
Features
Roller Width - Inch:
1
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Component:
Offset Link
Roller Diameter - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
Hi-Max Series
Chain Series:
Standard
Internal Special Features:
No
DMD-140-2 CT CO LINK;D5353
Description
DMD-140-2 CT CO LINK ; D5353
Part # 101960394; DMD-140-2 CT CO LINK;D5353
BDI # 20855680
Features
Roller Width - Inch:
1
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Component:
Connecting Link
Roller Diameter - Millimeter:
25.4
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
Slip Fit
Chain Series:
Standard
Internal Special Features:
No