Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
55.956
Nominal Bolt Circle Diameter Round - Inch:
6.8
Housing Configuration:
1 Piece Solid
Other Features:
Double Row | With Set Screw
Global Part Number GPN:
551400
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
171.5
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
44.45
Other Features:
Single Row
Global Part Number GPN:
522542
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
FC-DLM-207
Description
FC-DLM-207 FLANGE BLK BALL BRG ; 2-7/16" BORE 6-1/2" BOLT CIRCLE 4 HOLE
Part # 128865
BDI # 260164
Features
Cartridge Pilot Diameter - Inch:
5.512
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
71.45
Nominal Bolt Circle Diameter Round - Inch:
6.5
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Medium Duty | Wide Inner Race | Has Flinger
Global Part Number GPN:
549901
Housing Style:
4 Bolt Round Flange Cartridge
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
INS-ER-DL-012
Description
INS-ER-DL-012 INSERT BALL BRG ; 3/4" BORE X 2.064" OD X 1.292" W
Part # 128870
BDI # 260166
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
18.263
Other Features:
Single Row | Normal Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
1.85
Length Thru Bore - Millimeter:
32.817
Outer Race Profile:
Cylindrical
Mounting Method:
Concentric Collar
P4B526-TAF-407RE
Description
P4B526-TAF-407RE; 037628 ; PILLOW BLK ROLLER BRG 4-7/16" BORE
Part # 037628
BDI # 243100
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
171.45
Other Features:
Double Row | Double Collar
Global Part Number GPN:
520872
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
15.3
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4