5203SB
Description
5203SB ANG CONTACT BALL BRG ; 17MM BORE 40MM OD 17.5MM WD
Part # 5203SB
BDI # 662774
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256082
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Component:
Sleeve
Width - Millimeter:
31.75
Inch - Metric:
Inch
Material:
Thermoplastic Rubber
Outside Diameter - Inch:
2.313
Outside Diameter - Millimeter:
58.75
Other Features:
Components May or May Not Intermix Among Brands | 1 Piece Solid
Coupling Type:
Elastomeric Coupling
Torque:
120In-Lbs
Width - Inch:
1.25
2520-2
Description
2520-2 TAPERED ROLLER BEARING CUP ; 1-CUP CNTRL STAND 4 OD
Part # 2520-2
BDI # 1328507
Features
Component:
Cup
Width - Millimeter:
20.65
Inch - Metric:
Inch
Outside Diameter - Inch:
2.615
Outside Diameter - Millimeter:
66.421
Global Part Number GPN:
648546
Precision Class:
Standard
Width - Inch:
0.813
Basic Number:
2520
16282-2
Description
16282-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 2.835" OD 0.561" WD
Part # 16282-2
BDI # 1311177
Features
Component:
Cup
Width - Millimeter:
14.249
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Outside Diameter - Millimeter:
72.009
Global Part Number GPN:
648886
Precision Class:
Standard
Width - Inch:
0.561
Basic Number:
16282
7313WN
Description
7313WN ANGULAR CONTACT BALL BRG ; 65MM ID 140MM OD 33MM WD SR OPEN
Part # 7313WN
BDI # 1350537
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
40 Degree
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)